Shop BESTORQ

H Timing Belts

  • Mfr # 370H075

  • Zoro # G006426085


product price:  $22.69
/ea

Key Features

Top Width
3/4 in
Storage Temp.
40F-100F
Weight
0.16
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370H075
Zoro #
G006426085
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.09 in
Pitch Length
37 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Weight
0.16
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Number of Teeth
74
Tooth Location
One Side
Industry Number
370H075
Maximum Operating Temperature
160 Degrees F
Pitch
1/2 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-37 in
Height-0.09 in
Number of Ribs-1
Pitch Length-37 in
Number of Teeth -74
Pitch-0.5 in
0.16
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.