Shop BESTORQ

H Timing Belts

  • Mfr # 405H300

  • Zoro # G306411699


product price:  $95.69
/ea

Key Features

Top Width
3 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405H300
Zoro #
G306411699
UPC #
-
Country of Origin
China

Dimensions

Top Width
3 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
40.5 in

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.69
Reinforcing Cord Material
Fiberglass
Number of Teeth
81
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
405H300
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-40.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-40.5 in
Number of Teeth -81
Pitch-0.5 in
0.69
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.