H Timing Belts

  • Mfr # 495H300

  • Zoro # G406414729


product price:  $85.25
/ea

Key Features

Top Width
3 in
Gearbelt Type
Timing Belt
Height
0.09 in
Banded Belt
No
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
495H300
Zoro #
G406414729
UPC #
-
Country of Origin
China

Dimensions

Top Width
3 in
Height
0.09 in
Pitch Length
49.5 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
1/2 in
Number of Teeth
99
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
495H300
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-49.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-49.5 in
Number of Teeth -99
Pitch-0.5 in
1.19
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.