
H Timing Belts
Mfr # 775H150
Zoro # G106398299
product price:Â $56.45
/eaKey Features
Top Width
1.5 in
Weight
0.66
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
775H150
Zoro #
G106398299
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Height
0.09 in
Pitch Length
77.5 in
Belt Trade Size
H
Details
Weight
0.66
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Industry Number
775H150
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Number of Teeth
155
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-77.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-77.5 in
Number of Teeth -155
Pitch-0.5 in
0.66
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-77.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-77.5 in
Number of Teeth -155
Pitch-0.5 in
0.66
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.