Shop BESTORQ

L Timing Belts

  • Mfr # 375L100

  • Zoro # G306397832


product price:  $30.89
/ea

Key Features

Top Width
1 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375L100
Zoro #
G306397832
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.075 in
Pitch Length
37.5 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.24
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
375L100
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3/8 in
Number of Teeth
100
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-37.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-37.5 in
Number of Teeth -100
Pitch-0.375 in
0.24
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.