Shop BESTORQ
See all product information
Create Account
Timing Belt Model 100XL200 10 in Effective length and 2 in Top Width
Mfr # 100XL200
Zoro # G707397622
product price:Â $31.19
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
10 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100XL200
Zoro #
G707397622
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10 in
Belt Trade Size
XL
Top Width
2 in
Pitch Length
10 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.08
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Industry Number
100XL200
Tooth Shape
Trapezoidal
Number of Teeth
50
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.