Shop BESTORQ

Timing Belt Model 101MXL162 101 in Effective length and 162 in Top Width

  • Mfr # 101MXL162

  • Zoro # G507398966


product price:  $29.65
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Height
0.044 in
Inside Length
10.1 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101MXL162
Zoro #
G507398966
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
10.1 in
Belt Trade Size
MXL
Pitch Length
10.1 in
Top Width
1.62 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
0.06
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Industry Number
101MXL162
Number of Teeth
126
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.