Shop BESTORQ

Timing Belt Model 104MXL1262 104 in Effective length and 1262 in Top Width

  • Mfr # 104MXL1262

  • Zoro # G607392307


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.46
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104MXL1262
Zoro #
G607392307
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10.4 in
Height
0.044 in
Pitch Length
10.4 in
Top Width
12.62 in
Belt Trade Size
MXL

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.46
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Number of Teeth
130
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
104MXL1262
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.