Shop BESTORQ

Timing Belt Model 104MXL1744 104 in Effective length and 1744 in Top Width

  • Mfr # 104MXL1744

  • Zoro # G907393486


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Height
0.044 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104MXL1744
Zoro #
G907393486
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
10.4 in
Pitch Length
10.4 in
Top Width
17.44 in
Belt Trade Size
MXL

Details

Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.64
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
130
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Industry Number
104MXL1744

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.