Shop BESTORQ

Timing Belt Model 1070H1237 107 in Effective length and 1237 in Top Width

  • Mfr # 1070H1237

  • Zoro # G907392373


product price:  $905.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Weight
36.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Inside Length
107 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1070H1237
Zoro #
G907392373
UPC #
-
Country of Origin
China

Dimensions

Inside Length
107 in
Pitch Length
107 in
Belt Trade Size
H
Top Width
12.37 in

Details

Weight
36.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
214
Pitch
0.5 in
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Industry Number
1070H1237
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.