Timing Belt Model 1092-14M-250 - 42.99 in Outside Length - 9.84 in Top Width

  • Mfr # 1092-14M-250

  • Zoro # G403618458


product price:  $566.99
/ea
Free Shipping & Returns

Key Features

Top Width
250 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
9.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1092-14M-250
Zoro #
G403618458
UPC #
-
Country of Origin
China

Dimensions

Top Width
250 mm
Height
0.39 in
Pitch Length
1092 mm
Belt Trade Size
14M

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
9.3 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Number of Teeth
78
Tooth Shape
HTD Curvilinear
Industry Number
1092-14M-250
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 9.84 inches Material: Rubber Number of Ribs: 1 Pitch Length: 42.99inches Depth: 0.39 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.