Shop BESTORQ

Timing Belt Model 1096MXL031 1096 in Effective length and 031 in Top Width

  • Mfr # 109.6MXL031

  • Zoro # G307400449


product price:  $10.89
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.02
Gearbelt Type
Timing Belt
Inside Length
10.96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109.6MXL031
Zoro #
G307400449
UPC #
-
Country of Origin
China

Dimensions

Inside Length
10.96 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
10.96 in
Top Width
0.31 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.02
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
109.6MXL031
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.08 in
Number of Teeth
137
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.