Shop BESTORQ

Timing Belt Model 110MXL012 - 11 in Outside Length - 0.12 in Top Width

  • Mfr # 110MXL012

  • Zoro # G503617405


product price:  $8.65
/ea

Key Features

Belt Trade Size
MXL
Industry Number
110MXL012
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110MXL012
Zoro #
G503617405
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
MXL
Top Width
0.12 in
Pitch Length
11 in
Height
0.044 in

Details

Item
Timing Belt
Industry Number
110MXL012
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.08 in
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Weight
0.1 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.