Shop BESTORQ

Timing Belt Model 111MXL087 111 in Effective length and 087 in Top Width

  • Mfr # 111MXL087

  • Zoro # G607400699


product price:  $20.19
/ea

Key Features

Inside Length
11.1 in
Height
0.044 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111MXL087
Zoro #
G607400699
UPC #
-
Country of Origin
China

Dimensions

Inside Length
11.1 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
11.1 in
Top Width
0.87 in

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.04
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Number of Teeth
138
Industry Number
111MXL087
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.