Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1175H1594 1175 in Effective length and 1594 in Top Width
Mfr # 1175H1594
Zoro # G107399189
product price:Â $1,462.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Inside Length
117.5 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1175H1594
Zoro #
G107399189
UPC #
-
Country of Origin
China
Dimensions
Inside Length
117.5 in
Pitch Length
117.5 in
Top Width
15.94 in
Belt Trade Size
H
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
50.95
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
1175H1594
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
235
Pitch
0.5 in
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.