
Shop BESTORQ
See all product information
Timing Belt Model 1210H187 121 in Effective length and 187 in Top Width
Mfr # 1210H187
Zoro # G707395772
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Inside Length
121 in
Gearbelt Type
Timing Belt
Weight
6.36
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1210H187
Zoro #
G707395772
UPC #
-
Country of Origin
China
Dimensions
Inside Length
121 in
Pitch Length
121 in
Top Width
1.87 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Weight
6.36
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1210H187
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
242
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.