Shop BESTORQ
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1210H625 121 in Effective length and 625 in Top Width
Mfr # 1210H625
Zoro # G707396489
product price:Â $549.99
/eaKey Features
Standards
RMA
Gearbelt Type
Timing Belt
Weight
21.25
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1210H625
Zoro #
G707396489
UPC #
-
Country of Origin
China
Dimensions
Inside Length
121 in
Top Width
6.25 in
Belt Trade Size
H
Pitch Length
121 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
21.25
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
1210H625
Number of Teeth
242
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.