Shop BESTORQ
See all product information
Timing Belt Model 122XL031 - 12.2 in Outside Length - 0.31 in Top Width
Mfr # 122XL031
Zoro # G003620813
product price:Â $9.95
/eaKey Features
Top Width
0.31 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122XL031
Zoro #
G003620813
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.31 in
Height
0.09 in
Inside Length
12.2 in
Belt Trade Size
XL
Pitch Length
12.2 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 12.2 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.