Shop BESTORQ

Timing Belt Model 1300H1744 130 in Effective length and 1744 in Top Width

  • Mfr # 1300H1744

  • Zoro # G507394043


product price:  $1,590.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Weight
62.86
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300H1744
Zoro #
G507394043
UPC #
-
Country of Origin
China

Dimensions

Inside Length
130 in
Belt Trade Size
H
Top Width
17.44 in
Pitch Length
130 in

Details

Banded Belt
No
Weight
62.86
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
1300H1744
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
260
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.