Shop BESTORQ
See all product information
Timing Belt Model 1400H794 140 in Effective length and 794 in Top Width
Mfr # 1400H794
Zoro # G907396586
product price:Â $866.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
140 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1400H794
Zoro #
G907396586
UPC #
-
Country of Origin
China
Dimensions
Inside Length
140 in
Pitch Length
140 in
Belt Trade Size
H
Top Width
7.94 in
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
30.24
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
280
Industry Number
1400H794
Pitch
0.5 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.