Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1440H869 144 in Effective length and 869 in Top Width
Mfr # 1440H869
Zoro # G907397002
product price:Â $856.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
34.28
Inside Length
144 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1440H869
Zoro #
G907397002
UPC #
-
Country of Origin
China
Dimensions
Inside Length
144 in
Pitch Length
144 in
Belt Trade Size
H
Top Width
8.69 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
34.28
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
288
Industry Number
1440H869
Belt Coating
Nylon
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.