Shop BESTORQ

Timing Belt Model 144MXL012 - 14.4 in Outside Length - 0.12 in Top Width

  • Mfr # 144MXL012

  • Zoro # G503620375


product price:  $8.69
/ea

Key Features

Top Width
0.12 in
Standards
RMA
Weight
0.1 lbs.
Height
0.044 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144MXL012
Zoro #
G503620375
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.12 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
14.4 in

Details

Standards
RMA
Weight
0.1 lbs.
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
144MXL012
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
180
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 14.4inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.