Shop BESTORQ

Timing Belt Model 1460H625 146 in Effective length and 625 in Top Width

  • Mfr # 1460H625

  • Zoro # G907392816


product price:  $629.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
146 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1460H625
Zoro #
G907392816
UPC #
-
Country of Origin
China

Dimensions

Inside Length
146 in
Belt Trade Size
H
Top Width
6.25 in
Pitch Length
146 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
25.5
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Number of Teeth
292
Industry Number
1460H625
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.