
Timing Belt Model 1500-5M-550 - 59.06 in Outside Length - 21.65 in Top Width
Mfr # 1500-5M-550
Zoro # G803621881
product price:Â $717.99
/ea
Free Shipping & Returns
Key Features
Top Width
550 mm
Standards
RMA
Weight
3 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1500-5M-550
Zoro #
G803621881
UPC #
-
Country of Origin
China
Dimensions
Top Width
550 mm
Height
0.11 in
Pitch Length
1500 mm
Belt Trade Size
5M
Details
Standards
RMA
Weight
3 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Industry Number
1500-5M-550
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
300
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 21.65 inches Material: Rubber Number of Ribs: 1 Pitch Length: 59.06inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.