Shop NORELEM

TOOTHED BELT CLOSED PROFIL T2, 5, BR=6, N=116, POLYURETHANE, L1=290

  • Mfr # 22052-2506X0290

  • Zoro # G123770115


product price:  $12.85
/ea

Key Features

Belt Trade Size
T2.5
Industry Number
22052-2506X0290
Pitch
2.5 mm
Tooth Location
One Side
Pitch Length
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-2506X0290
Zoro #
G123770115
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
T2.5
Pitch Length
290 mm
Top Width
6 mm

Details

Item
Timing Belt
Industry Number
22052-2506X0290
Pitch
2.5 mm
Tooth Location
One Side
Number of Teeth
116
Belt Series
22052
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Belt Material
Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.