Shop BESTORQ

Timing Belt Model 1540XH1772 - 154 in Outside Length - 17.72 in Top Width

  • Mfr # 1540XH1772

  • Zoro # G503622232


product price:  $1,970.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XH
Industry Number
1540XH1772
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1540XH1772
Zoro #
G503622232
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
XH
Top Width
17.72 in
Pitch Length
154 in
Height
0.44 in

Details

Item
Timing Belt
Industry Number
1540XH1772
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.88 in
Number of Teeth
176
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
54.6 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 154 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.