Shop BESTORQ

Timing Belt Model 1540XH181 154 in Effective length and 181 in Top Width

  • Mfr # 1540XH181

  • Zoro # G407402206


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Inside Length
154 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1540XH181
Zoro #
G407402206
UPC #
-
Country of Origin
China

Dimensions

Inside Length
154 in
Belt Trade Size
XH
Pitch Length
154 in
Top Width
1.81 in

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
17.52
Standards
RMA
Color
BLACK
Industry Number
1540XH181
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
176
Pitch
0.875 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.