Shop BESTORQ

Timing Belt Model 154MXL450 - 15.4 in Outside Length - 4.5 in Top Width

  • Mfr # 154MXL450

  • Zoro # G203621986


product price:  $43.15
/ea

Key Features

Top Width
4.5 in
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
0.5 lbs.
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
154MXL450
Zoro #
G203621986
UPC #
-
Country of Origin
China

Dimensions

Top Width
4.5 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
15.4 in

Details

Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
0.5 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Pitch
0.08 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
154MXL450

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.5 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 15.4inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.