Shop BESTORQ

Timing Belt Model 1600XXH500 - 5.08 in Outside Length - 5 in Top Width

  • Mfr # 1600XXH500

  • Zoro # G003624521


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Top Width
5 in
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.1 lbs.
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600XXH500
Zoro #
G003624521
UPC #
-
Country of Origin
China

Dimensions

Top Width
5 in
Height
0.09 in
Pitch Length
160 in
Belt Trade Size
XXH

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.1 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Pitch
1-1/4 in
Number of Teeth
128
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
1600XXH500
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 160inches Depth: 0.25 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.