Timing Belt Model 1600XXH750 160 in Effective length and 75 in Top Width

  • Mfr # 1600XXH750

  • Zoro # G407400790


product price:  $2,847.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
438.41
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600XXH750
Zoro #
G407400790
UPC #
-
Country of Origin
China

Dimensions

Inside Length
160 in
Pitch Length
160 in
Belt Trade Size
XXH
Top Width
7.5 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
438.41
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
1600XXH750
Number of Teeth
128
Pitch
1.25 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.