Shop BESTORQ

Timing Belt Model 169L1062 169 in Effective length and 1062 in Top Width

  • Mfr # 169L1062

  • Zoro # G807401656


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Inside Length
16.9 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
169L1062
Zoro #
G807401656
UPC #
-
Country of Origin
China

Dimensions

Inside Length
16.9 in
Pitch Length
16.9 in
Belt Trade Size
L
Top Width
10.62 in

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.09
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Industry Number
169L1062
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
45
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.