Timing Belt Model 169MXL1500 - 16.9 in Outside Length - 15 in Top Width

  • Mfr # 169MXL1500

  • Zoro # G503623314


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
169MXL1500
Zoro #
G503623314
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
16.9 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Weight
1.5 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
169MXL1500
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 16.9inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.