Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1750XH088 - 175 in Outside Length - 0.88 in Top Width
Mfr # 1750XH088
Zoro # G903624997
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Top Width
0.88 in
Weight
3.1 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Height
0.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1750XH088
Zoro #
G903624997
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.88 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
175 in
Details
Weight
3.1 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
200
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
7/8 in
Item
Timing Belt
Industry Number
1750XH088
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.88 inches Material: Rubber Number of Ribs: 1 Pitch Length: 175 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.