Shop BESTORQ

Timing Belt Model 1750XH862 - 175 in Outside Length - 8.62 in Top Width

  • Mfr # 1750XH862

  • Zoro # G503625783


product price:  $1,081.99
/ea
Free Shipping & Returns

Key Features

Top Width
8.62 in
Application
Heavy Duty General Application
Height
0.44 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1750XH862
Zoro #
G503625783
UPC #
-
Country of Origin
China

Dimensions

Top Width
8.62 in
Height
0.44 in
Pitch Length
175 in
Belt Trade Size
XH

Details

Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
30.2 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
1750XH862
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
7/8 in
Number of Teeth
200
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 175 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.