Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1768MXL056 1768 in Effective length and 056 in Top Width
Mfr # 176.8MXL056
Zoro # G707403750
product price:Â $16.15
/eaKey Features
Weight
0.04
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
176.8MXL056
Zoro #
G707403750
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
17.68 in
Belt Trade Size
MXL
Pitch Length
17.68 in
Top Width
0.56 in
Details
Weight
0.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Industry Number
176.8MXL056
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
221
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.