Shop BESTORQ
See all product information
Timing Belt Model 180MXL1544 18 in Effective length and 1544 in Top Width
Mfr # 180MXL1544
Zoro # G307404270
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
18 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180MXL1544
Zoro #
G307404270
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
15.44 in
Pitch Length
18 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.98
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
225
Industry Number
180MXL1544
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.