
Timing Belt Model 180XL225 18 in Effective length and 225 in Top Width
Mfr # 180XL225
Zoro # G007406536
product price:Â $45.95
/eaKey Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.15
Inside Length
18 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180XL225
Zoro #
G007406536
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18 in
Belt Trade Size
XL
Top Width
2.25 in
Pitch Length
18 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.15
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
90
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
180XL225
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.