
Timing Belt Model 187L1162 187 in Effective length and 1162 in Top Width
Mfr # 187L1162
Zoro # G907407893
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
2.53
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
187L1162
Zoro #
G907407893
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18.7 in
Belt Trade Size
L
Pitch Length
18.7 in
Top Width
11.62 in
Details
Storage Temp.
40F-100F
Weight
2.53
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Item
Timing Belt
Industry Number
187L1162
Number of Teeth
49
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.