Shop BESTORQ
See all product information
Timing Belt Model 189MXL029 - 18.9 in Outside Length - 0.29 in Top Width
Mfr # 189MXL029
Zoro # G503624403
product price:Â $10.29
/eaKey Features
Top Width
0.29 in
Weight
0 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
189MXL029
Zoro #
G503624403
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.29 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
18.9 in
Details
Weight
0 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
189MXL029
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 18.9inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.