
Shop BESTORQ
See all product information
Timing Belt Model 196XL256 196 in Effective length and 256 in Top Width
Mfr # 196XL256
Zoro # G407405399
product price:Â $53.25
/eaKey Features
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Inside Length
19.6 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
196XL256
Zoro #
G407405399
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.6 in
Pitch Length
19.6 in
Top Width
2.56 in
Belt Trade Size
XL
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.19
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
196XL256
Number of Teeth
98
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.