Timing Belt Model 200H450 - 20 in Outside Length - 4.5 in Top Width

  • Mfr # 200H450

  • Zoro # G503625134


product price:  $52.55
/ea

Key Features

Top Width
4.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.17 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200H450
Zoro #
G503625134
UPC #
-
Country of Origin
China

Dimensions

Top Width
4.5 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
20 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.6 lbs.
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
40
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
200H450
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 20 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.