Shop BESTORQ

Timing Belt Model 204XL775 204 in Effective length and 775 in Top Width

  • Mfr # 204XL775

  • Zoro # G807409904


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
20.4 in
Weight
0.58
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
204XL775
Zoro #
G807409904
UPC #
-
Country of Origin
China

Dimensions

Inside Length
20.4 in
Top Width
7.75 in
Pitch Length
20.4 in
Belt Trade Size
XL

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.58
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
204XL775
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
102

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.