Shop BESTORQ

Timing Belt Model 205MXL556 205 in Effective length and 556 in Top Width

  • Mfr # 205MXL556

  • Zoro # G707411724


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Storage Temp.
40F-100F
Standards
RMA
Weight
0.4
Inside Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205MXL556
Zoro #
G707411724
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
20.5 in
Belt Trade Size
MXL
Top Width
5.56 in
Pitch Length
20.5 in

Details

Storage Temp.
40F-100F
Standards
RMA
Weight
0.4
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
256
Industry Number
205MXL556
Pitch
0.08 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.