
Timing Belt Model 210H1462 21 in Effective length and 1462 in Top Width
Mfr # 210H1462
Zoro # G207406596
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
8.36
Inside Length
21 in
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210H1462
Zoro #
G207406596
UPC #
-
Country of Origin
China
Dimensions
Inside Length
21 in
Pitch Length
21 in
Belt Trade Size
H
Top Width
14.62 in
Details
Gearbelt Type
Timing Belt
Weight
8.36
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
210H1462
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Number of Teeth
42
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.