Shop BESTORQ

Timing Belt Model 212MXL175 212 in Effective length and 175 in Top Width

  • Mfr # 212MXL175

  • Zoro # G107413205


product price:  $40.45
/ea

Key Features

Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
21.2 in
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
212MXL175
Zoro #
G107413205
UPC #
-
Country of Origin
China

Dimensions

Inside Length
21.2 in
Height
0.044 in
Top Width
1.75 in
Belt Trade Size
MXL
Pitch Length
21.2 in

Details

Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.13
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Number of Teeth
265
Tooth Shape
Trapezoidal
Pitch
0.08 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
212MXL175
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.