Shop BESTORQ
See all product information
Timing Belt Model 212XL256 212 in Effective length and 256 in Top Width
Mfr # 212XL256
Zoro # G507415441
product price:Â $55.15
/eaKey Features
Storage Temp.
40F-100F
Inside Length
21.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
212XL256
Zoro #
G507415441
UPC #
-
Country of Origin
China
Dimensions
Inside Length
21.2 in
Pitch Length
21.2 in
Top Width
2.56 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Industry Number
212XL256
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
106
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.