Shop BESTORQ
See all product information
Timing Belt Model 2208-8M-450 - 86.93 in Outside Length - 17.72 in Top Width
Mfr # 2208-8M-450
Zoro # G103625947
product price:Â $714.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Top Width
450 mm
Pitch Length
2208 mm
Reinforcing Cord Material
Fiberglass
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2208-8M-450
Zoro #
G103625947
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
450 mm
Pitch Length
2208 mm
Height
0.23 in
Details
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
4 lbs.
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
276
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
2208-8M-450
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 86.93inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.