Shop BESTORQ
See all product information
Timing Belt Model 236MXL156 236 in Effective length and 156 in Top Width
Mfr # 236MXL156
Zoro # G807409447
product price:Â $39.39
/eaKey Features
Inside Length
23.6 in
Standards
RMA
Height
0.044 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
236MXL156
Zoro #
G807409447
UPC #
-
Country of Origin
China
Dimensions
Inside Length
23.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
1.56 in
Pitch Length
23.6 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.13
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
295
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
236MXL156
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.