Timing Belt Model 240L1487 24 in Effective length and 1487 in Top Width

  • Mfr # 240L1487

  • Zoro # G307407158


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Inside Length
24 in
Standards
RMA
Banded Belt
No
Weight
4.14
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240L1487
Zoro #
G307407158
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24 in
Belt Trade Size
L
Top Width
14.87 in
Pitch Length
24 in

Details

Standards
RMA
Banded Belt
No
Weight
4.14
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Industry Number
240L1487
Pitch
0.375 in
Number of Teeth
64
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.