
Shop BESTORQ
See all product information
Timing Belt Model 244MXL019 244 in Effective length and 019 in Top Width
Mfr # 244MXL019
Zoro # G607414870
product price:Â $8.59
/eaKey Features
Standards
RMA
Weight
0.02
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
244MXL019
Zoro #
G607414870
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
24.4 in
Pitch Length
24.4 in
Top Width
0.19 in
Belt Trade Size
MXL
Details
Standards
RMA
Weight
0.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
244MXL019
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
305
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.